Shop All Carbon Steel Pipe Fittings
Parker
Pipe Nipple, Steel, 1 x 1/2 in, MNPTF
Mfr # 1 X 1/2 FF-S
Zoro # G000689516
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Pipe Nipple
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Hex Size 1 3/8 in
- Fitting Side B Gender Male
Product Information
- Brand Parker
- MFR # 1 X 1/2 FF-S
- Zoro # G000689516
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 1 3/8 in |
Overall Length | 2 1/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Details
Item | Pipe Nipple |
Pipe Fitting Material | Steel |
Specific Fitting Shape | Pipe Nipple |
Standards | ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476 |
Fitting Side B Gender | Male |
Fitting Side A Gender | Male |
Fitting Side A Type | NPTF |
Application | Hydraulic Fluid |
Fitting Side B Type | NPTF |
Includes Seal | No |
Finish/Coating | Zinc Plated |
Maximum Operating Pressure | 4,500 psi |
Includes Pre-Applied Thread Sealant | No |
Description
Pipe Nipple, Steel, Zinc Plated, 1 in, Male, NPTF, 1/2 in, Male, NPTF, 4,500 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken 24" Shower Slidebar (98341-CP)
- CULLIGAN Water Filter Housing, 10-37/64" H (US-2R)
- SPEAKMAN Hub (06-0181)
- CAMBRIDGE PLUMBING Cast Iron Clawfoot Bathtub 67”x30" Faux Copper Bronze Exterior No Faucet Drillings Oil Bronze (DE67-NH-ORB-CB)
- PARKER Reducer, 1/4 x 1/8 In, BSPP (RI1/4EDX1/8CF)
- PARKER Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 FT-S)
- PARKER Hex Nipple, 1/2in. x 3/8in., NPT, 7000 psi (8-6 MHN-S)
- PARKER Hollow Hex Plug, Steel, 1/4 in, Male SAE (4 HP5ON-S)
- PARKER Hollow Hex Plug, Steel, 3/4 in, MNPT (3/4 HHP-S)
- PARKER Reducer, 1-1/4 x 3/4 In, BSPP (RI11/4EDX3/4CF)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-010-000)
- Parker Fittings