Shop All Flared Tube Fittings
Parker
Pipe Fitting Low Lead
Mfr # L2203P-8
Zoro # G105574502
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Extruded Tee
- Pipe Fitting Connection Type Female NPT x Female NPT x Female NPT
- Pipe Size 1/2 in
- Pipe Fitting Material Brass
- Standards SAE J530, SAE J531
Product Information
- Brand Parker
- MFR # L2203P-8
- Zoro # G105574502
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Overall Length | 2 1/8 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Thread Size A | 1/2 in |
Fitting Thread Size C | 1/2 in |
Fitting Thread Size B | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Extruded Tee, Brass, Class Class 400, 1/2 in, Female, NPT, 1/2 in, 1/2 in, Female, NPT, 1/2 in, 1/2 in, Female, NPT, 1/2 in, 1000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 3/4 in. FNPT x 18 in. CSST Water Heater Connector (EPXCSST18)
- PFISTER Bathroom Parts, Stem Kit Ext 2 Valve (910-0070)
- ZSI Beta Clamp Assembly, Twin, 7/8 In Tube (T3015S)
- RHEEM Mic-6 Manifold Controller System (RTG20213A)
- PARKER Short Nut, 45deg, Brass, Tube, 3/8 In., PK10 (14FSX-6)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-5-4)
- PARKER Pipe Fitting Low Lead (L209P-12-8)
- PARKER 1/4" Inverted Flare x MNPS Brass Union 10PK (42IFHD-4)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/8 In. (FCAP-6)
- PARKER 1/4" Copper Seal Bonnet PK 10 (3GF-4)
- PARKER Union Tee, 45 deg., Brass, Flare, 3/4 In. (144F-12)
- Parker Flared Tube Fittings