Shop All Flared Tube Fittings
Parker
Pipe Fitting Low Lead
Mfr # L209P-12-8
Zoro # G705574520
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bushing
- Pipe Fitting Connection Type Male NPT x Female NPT
- Pipe Fitting Material Brass
- Standards SAE J530, SAE J531
- Hex Size 1 1/8 in
Product Information
- Brand Parker
- MFR # L209P-12-8
- Zoro # G705574520
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Hex Size | 1 1/8 in |
Pipe Size | 1/2 in, 3/4 in |
Fitting Thread Size A | 3/4 in |
Overall Length | 1 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Thread Size B | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Bushing, Brass, Class Class 400, 3/4 in, Male, NPT, 3/4 in, 1/2 in, Female, NPT, 1/2 in, 1000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK5 (6AZE8)
- LASCO FITTINGS Reducing Tee, 8 x 8 x 6 in, Schedule 40 (401585)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (UPBA475B 1)
- MOEN Belfield Kd 1H Fixed Spt W/Ss Bl (7245BL)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-12)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (189PTC-6-4-6)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-8-12)
- PARKER FLARE FEMALE TO MALE (664FHD-4-2)
- PARKER Brass Metric Compression Fitting (0124 18 00)
- PARKER Flare Fittings, Brass, 1-25/32 (L48F-6-6)
- HOMEPLUS+ FLARE ADAPTER 3/4in. X1/2in. (6JC120110701079)
- Parker Flared Tube Fittings