Shop All Hydraulic Pressure Relief Valves
Parker
Pilot Operated Relief Valve 60 Gpm, 5000 PSI, Sae 16 Ports
Mfr # 280124
Zoro # G2516329
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 5000 PSI
- Weight 5 lbs
- Max. Flow - Hydraulic Valves 60
- Port Size SAE 16
Product Information
- Brand Parker
- MFR # 280124
- Zoro # G2516329
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size | SAE 16 |
Details
Max. Pressure (PSI) | 5000 PSI |
Weight | 5 lbs |
Max. Flow - Hydraulic Valves | 60 |
Description
Pilot operated ball-spool type relief valve used in systems to provide a smooth, consistent performance. Compact, low profile design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MOR (6400-12-12)
- DAYTON Radial Bearing, DBL Shield, .1875 In. Bore (1ZGD9)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 1/4" (F352)
- DIXON BossClamp4Bolt, 4IR, 2.5", 3-4/64"-3-32/64" (350)
- PARKER Pressure Control Valve, 3/4 NPT, 35 PSI (637B-2-3/4-2)
- PARKER Relief Valve, Sandwich, D05, 20 GPM (RM3PT25SN)
- PARKER Pressure Control Valve, 1/2 NPT, 10 PSI (637B-1-1/2-2)
- PARKER Parker Pilot Operated Relief Valve 60 Gpm, 5000 PSI, Sae 12 Port (RPL-12-A)
- PARKER Pressure Control Valve, 1/4 NPT, 90 PSI (637B-3-1/4-2)
- PARKER Relief Valve, Sandwich, D03, 14 GPM (RM2AT17SN)
- WATTS 740-1 1/4-50 Relief Valve (740-1)
- Parker Hydraulic Valves