Shop All Nylon Tubing
Parker
NYLON TUBING
Mfr # NNR-8-075
Zoro # G609841063
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # NNR-8-075
- Zoro # G609841063
- Country of Origin United States
- Category Nylon Tubing
Description
NR Series High Strength Semi-Rigid features a high tensile strength and excellent coupling retention in high pressure, temperature and vibration environments. It resists high ambient temperatures and is used in applications that involve high-pressure pneumatics and oils, lubrication systems, marine control systems and process lines for chemicals. The tubing is manufactured with high grade nylon resins, without the addition of plasticizers. Markets: Industrial Marine Fluid Handling Features/Benefits: High grade nylon resins without the addition of plasticizers for higher pressure tubing applications Better chemical resistance than Series N, good resistance to high ambient temperature and low moisture absorption for superior performance High tensile strength and excellent coupling retention in high pressure, temperature and vibration environments Applications: High-pressure pneumatics and oils Lubrication systems Marine control systems Process lines for chemicals For tube support use, reference Catalog 4660 Tubing/Fitting Compatibility Chart Technical Specifications: Working and burst pressures rated at 73°F 23°C The wall thickness is for reference only Packaged on 100 ft reel - contact Customer Service for more package quantities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER/STERLING CHR Bath Spout (GP85555-CP)
- KOHLER Kumin 36" Grab Bar (24551-CP)
- ZORO SELECT Concentric Coupling, 304 SS, 2 x 4 in (4381009250)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5002)
- PARKER Tubing, Nylon, 1/2" OD, Natural, 50 Ft (NNR-8-062-0050)
- PARKER Tubing, Natural, Overall 100 ft L (NN-4-040-0100)
- PARKER Tubing, Black, Overall 250 ft L (NB-4-062)
- PARKER Tubing, Natural, Overall 100 ft L (NN8X1)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 50 Ft (NNR-5-040-0050)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-040)
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2643)
- Parker Tubing