Shop All Compression Tube Fittings
Parker
Nut, Zinc Pltd Steel, Comp, 1In
Mfr # 16 BL-S
Zoro # G3050074
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 1 in
- Compression Thread Size 1-7/16-12
Product Information
- Brand Parker
- MFR # 16 BL-S
- Zoro # G3050074
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1 in |
Compression Thread Size | 1-7/16-12 |
Thread Size | 1 7/16-12 |
Compatible Tube Outer Diameter | 1 in |
Hex Size | 1 5/8 in |
Overall Length | 1 3/32 in |
Length | 1.10" |
Description
Nut, Application Fluids, Gases, Finish/Coating Zinc Plated, Fitting Material Steel, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/32 in, Thread Size 1 7/16-12, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1 in, Series Ferulok, Standards SAE J1453, Fitting Connection Type Compression, Hex Size 1 5/8 in, Minimum Operating Temperature 30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 1/2" Pipe Size (6RCZ0)
- PARKER 3/8" A-LOK x MNPT SS Male 90 Degree Elbow (6MSEL6N-316)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/2 In. (504 1 1/2)
- TMG 1/4 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20301TMG)
- PARKER 3/4" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME12)
- PARKER Elbow, 90, Carbon Steel, Comp, 1/2In (8EE8-S)
- PARKER 1/4" Compression x 3/16" FNPT Brass Union Reducer 10PK (62C-4-3)
- PARKER 5/8" Compression x 1/2" FNPT Brass Connector 10PK (66C-10-8)
- PARKER Union Tee, Zinc Pltd Steel, Comp, 1/4In (4 JBU-S)
- PARKER Acetal Sleeve, Acetal, Comp, 1/4In, PK10 (60P-4)
- HAM-LET 15/64" LET-LOK 316 SS Back Ferrule (760LB-SS-6MM)
- Parker Tube Fittings