Shop All Compression Tube Fittings
Parker
Nut, Zinc Pltd Steel, Comp, 1/2In
Mfr # 8 BU-S
Zoro # G1719121
original price:
$2.09
9% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Pipe Fitting Connection Type Compression
Product Information
- Brand Parker
- MFR # 8 BU-S
- Zoro # G1719121
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compression Thread Size | 3/4-16 |
Compatible Tube Outer Diameter | 1/2 in |
Thread Size | 3/4-16 |
Overall Length | 27/32 in |
Hex Size | 7/8 in |
Length | 0.84" |
Description
Nut, Application Fluids, Gases, Finish/Coating Zinc Plated, Fitting Material Steel, Maximum Operating Temperature 500 Degrees F, Overall Length 27/32 in, Thread Size 3/4-16, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Series Ferulok, Standards SAE J514, Fitting Connection Type Compression, Hex Size 7/8 in, Minimum Operating Temperature 65 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 316 SS 90 Degree Elbow (609E111N112)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/2 in Pipe Size (837-251)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Reducing Ferrule, 1" QC x 3/4" BW (ZUSA-STF-QC-179)
- ZORO SELECT Half Coupling, 304 SS, 1/2", Class 150 (ZUSA-PF-8073)
- PARKER 1/4" Compression x MNPT Brass 45 Degree Elbow 10PK (179C-4-4)
- PARKER 7/8" Compression-Align Brass Union Tube 10PK (62CA-14)
- PARKER 1/2" Compression x 5/8" MNPT Male 90 Degree Elbow (P10ME8)
- PARKER 1/4" Compression Brass Sleeve 10PK (60C-4)
- PARKER Fitting, 1-19/32", Brass, Compression (170C-12-12)
- PARKER Fitting, 1-11/32", Brass, Compression (VS68CA-5-4)
- LEGRIS 8mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 08 17)
- Parker Tube Fittings