Shop All Flared Tube Fittings
Parker
Nut, 45 deg., PVDF, Flare, 3/8 In.
Mfr # 1213-0006
Zoro # G3051684
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVDF
- Flare Type 45 Degrees
- Specific Fitting Shape Nut
- Fitting Connection Type Flared
- Tube Size 3/8 in
Product Information
- Brand Parker
- MFR # 1213-0006
- Zoro # G3051684
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 1 in |
Compatible Tube Outer Diameter | 3/8 in |
Details
Item | Nut |
Tube Fitting Material | PVDF |
Flare Type | 45 Degrees |
Specific Fitting Shape | Nut |
Fitting Connection Type | Flared |
Basic Pipe Fitting Shape | Nut |
Basic Pipe Fitting Material | Plastic |
Temp. Range | 0 Degrees to 212 Degrees F |
Max. Pressure | 225 psi |
Specific Pipe Fitting Shape | Nut |
Pipe Fitting Connection Type | Flare |
Minimum Operating Temperature | 0 Degrees F |
Flare Angle | 45 Degrees |
Maximum Operating Temperature | 212 Degrees F |
Maximum Operating Pressure | 125 psi |
Application | Chemicals |
Fitting Material | PVDF |
Description
Nut, Application Chemicals, Flare Angle 45 Degrees , Fitting Material PVDF, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 in, Specific Fitting Shape Nut, Compatible Tube Outer Diameter 3/8 in, Fitting Connection Type Flared, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK(R) Stainless Steel Instrumentation Check Valve (4A-C4L-10-SS)
- KOHLER Lever Handle Base Kit, Polished Chrome (1153944)
- CHIEF Soleniod Valve, D05, 12V DC (220372)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, A, 3/4" Adapter x 3/4" Female NPT (BULK-CGF-2)
- PARKER Flare Fittings, Brass, 1-9/16 (46F-10-6)
- PARKER 5/8" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-10-10)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-6)
- PARKER Pipe Fitting Low Lead (L69GH-12-6)
- PARKER Brass Metric Compression Fitting (0127 06 00)
- PARKER SEAL-LOK - SWIVEL (6 LOHL6-S .015 ORIFICE)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-3-2)
- Parker Flared Tube Fittings