Shop All Brass Pipe Fittings
Parker
Nipple, Brass, 3/4 in Pipe Size, MNPT
Mfr # 215PN-12
Zoro # G400489488
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nipple
- Pipe Fitting Material Brass
- Material Grade C37700
- Application Air, Non-Potable Water
- Standards SAE J530, SAE J531
Product Information
- Brand Parker
- MFR # 215PN-12
- Zoro # G400489488
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Details
Specific Fitting Shape | Nipple |
Pipe Fitting Material | Brass |
Item | Nipple |
Material Grade | C37700 |
Application | Air, Non-Potable Water |
Standards | SAE J530, SAE J531 |
Fitting Side A Type | NPT |
Max. Steam Pressure | 1,000 psi |
Maximum Operating Pressure | 1,000 psi |
Fitting Side A Gender | Male |
Fitting Side B Type | NPT |
Includes Pre-Applied Thread Sealant | No |
Low Lead Compliance Level | Not Compliant |
Includes Seal | No |
Fitting Side B Gender | Male |
Description
Nipple, Brass, C37700, 3/4 in, Male, NPT, 3/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 45° Elbow, 3/4" (ZUSA-STF-QC-343)
- GOODMAN 0151K00000S Valve, 36G Press (0151K00000)
- ONLINEMETALS 6" Nom. Schedule 10 Stainless Pipe 304/304L Welded (938)
- ZORO SELECT 1-1/2" " Dia., Zinc, Zinc Finish, Kitchen, Slip-Nut (1PNW5)
- PARKER Square Head Plug, Brass, 1/2 in, MNPT (211P-8)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 3/8" Pipe Size (VS222P-12-6)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" Pipe Size (8-8 MHLN-B 2.0)
- PARKER Brass Hex Nipple, MNPT, 1/2" Pipe Size (VS216P-8)
- PARKER Female x Male Adapter, Brass, 3/4 in (222P-12-12)
- PARKER Hex Nipple, Brass, 1/2 in Pipe Size, MNPT (216P-8)
- JONES STEPHENS 1-1/2 in. x 8 in. Rough Brass Flanged Tailpiece 17 Gauge (P38459)
- Parker Fittings