Shop All Brass Pipe Fittings
Parker
Nipple, Brass, 1/8 in Pipe Size, MNPT
Mfr # 215PNL-2-35
Zoro # G300489625
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nipple
- Pipe Fitting Material Brass
- Standards SAE J530, SAE J531
- Overall Length 3 1/2 in
- Material Grade C37700
Product Information
- Brand Parker
- MFR # 215PNL-2-35
- Zoro # G300489625
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 3 1/2 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Details
Specific Fitting Shape | Nipple |
Pipe Fitting Material | Brass |
Item | Nipple |
Standards | SAE J530, SAE J531 |
Material Grade | C37700 |
Application | Air, Non-Potable Water |
Includes Seal | No |
Low Lead Compliance Level | Not Compliant |
Fitting Side A Type | NPT |
Fitting Side A Gender | Male |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 1,000 psi |
Fitting Side B Gender | Male |
Max. Steam Pressure | 1,000 psi |
Fitting Side B Type | NPT |
Description
Nipple, Brass, C37700, 1/8 in, Male, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x6" (2196)
- KOHLER Shelf Clip Kit (1172603-BTG)
- ZORO SELECT 1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE401)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2.5-025)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-20)
- PARKER Extruded Street Elbow, Brass, 1/4 x 3/8 in (2202P-4-6)
- PARKER Brass Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (6-6 FHC-B)
- PARKER Hex Reducing Nipple, Brass, 3/8 x 1/8 in (216P-6-2)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 3/8" Pipe Size (210P-6)
- PARKER Hex Reducing Nipple, Brass, 1/4 x 1/8 in (216P-4-2)
- INTERSTATE PNEUMATICS Brass 6 PK (FA418-D6)
- Parker Fittings