Shop All Brass Pipe Fittings
Parker
Nipple, Brass, 1/8 in Pipe Size, MNPT
Mfr # 215PNL-2-20
Zoro # G600489578
original price:
$2.32
15% off
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nipple
- Pipe Fitting Material Brass
- Material Grade C37700
- Standards SAE J530, SAE J531
- Overall Length 2 in
Product Information
- Brand Parker
- MFR # 215PNL-2-20
- Zoro # G600489578
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Details
Specific Fitting Shape | Nipple |
Pipe Fitting Material | Brass |
Item | Nipple |
Material Grade | C37700 |
Standards | SAE J530, SAE J531 |
Application | Air, Non-Potable Water |
Low Lead Compliance Level | Not Compliant |
Fitting Side A Type | NPT |
Fitting Side B Gender | Male |
Max. Steam Pressure | 1,000 psi |
Includes Seal | No |
Maximum Operating Pressure | 1,000 psi |
Fitting Side A Gender | Male |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Type | NPT |
Description
Nipple, Brass, C37700, 1/8 in, Male, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM IKONIC 180 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater Grey (RTGH-SR10I)
- PARKER 1/8" MNPT SS Hex Nipple (2-2 MHN-SS)
- KOHLER Diverter Assembly Kit, Replacement (GP75878)
- PLUMB PAK Flush Lever Chrome (PP836-25)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 3/4" Pipe Size (VS2225P-12)
- PARKER Brass Pipe Fitting, MNPT, 1/2" Pipe Size (8 PH-B)
- PARKER Brass Countersink Plug, MNPT, 1/4" Pipe Size (VS219P-4)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PN-8)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2200P-6-6)
- PARKER Brass Hex Nipple, MNPT, 1/2" x 3/8" Pipe Size (L216P-8-6)
- INTERSTATE PNEUMATICS Brass 25 PK (CPNV661B-25K)
- Parker Fittings