Shop All Brass Pipe Fittings
Parker
Nipple, Brass, 1/4 in Pipe Size, MNPT
Mfr # 215PNL-4-15
Zoro # G700489614
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nipple
- Pipe Fitting Material Brass
- Material Grade C37700
- Application Air, Non-Potable Water
- Connection Type Threaded
Product Information
- Brand Parker
- MFR # 215PNL-4-15
- Zoro # G700489614
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Nipple, Brass, C37700, 1/4 in, Male, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3461001.020)
- ZORO SELECT 2" FNPT Galvanized Hex Locknut (511-984HC)
- JOMAR VALVE 3/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT (255575-75)
- PARKER Tee, Brass, 1/4 in Pipe Size, 3200 PSI (1/4 MRO-B)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2214P-8-8)
- PARKER Brass Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (4-4 FHC-B)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" Pipe Size (8-8 MHLN-B 2.0)
- PARKER 90 Extruded Street Elbow, Brass, 3/8 in (2202PA-6-6)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 3/8" Pipe Size (VS1204P-6)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/2" Pipe Size (6AZA0)
- Parker Brass Pipe Fittings