Shop All Brass Pipe Fittings
Parker
Nipple, Brass, 1/2 in Pipe Size, MNPT
Mfr # 215PNL-8-25
Zoro # G300489571
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nipple
- Pipe Fitting Material Brass
- Material Grade C37700
- Application Air, Non-Potable Water
- Standards SAE J530, SAE J531
Product Information
- Brand Parker
- MFR # 215PNL-8-25
- Zoro # G300489571
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Details
Specific Fitting Shape | Nipple |
Pipe Fitting Material | Brass |
Item | Nipple |
Material Grade | C37700 |
Application | Air, Non-Potable Water |
Standards | SAE J530, SAE J531 |
Fitting Side B Type | NPT |
Max. Steam Pressure | 1,000 psi |
Fitting Side B Gender | Male |
Includes Seal | No |
Fitting Side A Type | NPT |
Fitting Side A Gender | Male |
Maximum Operating Pressure | 1,000 psi |
Includes Pre-Applied Thread Sealant | No |
Low Lead Compliance Level | Not Compliant |
Description
Nipple, Brass, C37700, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Toilet, Wall Hung (1675-W-1)
- ZORO SELECT 3/4" x 1/2" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy (0338025000)
- APOLLO VALVES Vacuum Breaker, 1/4 In, FNPT, Brass, 125 psi (3820101)
- PEERLESS Choice Two Handle Wall Mounted Kitchen Faucet (P299305LF)
- PARKER Long Nipple, Brass, 1/4 in Pipe Size, MNPTF (1/4 X 1.5 FFF-B)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-35)
- PARKER Brass Hex Nipple, MNPT, 3/8" Pipe Size (VS216P-6)
- PARKER Extruded Branch Tee, Brass, 1/2 in, NPT (2224P-8)
- PARKER Reducing Adapter, Brass, 3/4 x 3/8 in (222P-12-6)
- PARKER Extruded Branch Tee, Brass, 3/8 in, NPT (2224P-6)
- THRIFCO PLUMBING 1/4 Black Plug (9118090)
- Parker Brass Pipe Fittings