Shop All PFA Tube Fittings
Parker
Nipple, 1/4 In, NPT, PFA
Mfr # PN-4-P
Zoro # G3146175
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Connection NPT
- Material PFA
- Temp. Range 0 to 350F
- Dia. (In.) 5/8 in
Product Information
- Brand Parker
- MFR # PN-4-P
- Zoro # G3146175
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 1/4 in |
Dia. (In.) | 5/8 in |
Pipe Size (Fittings) | 1/4" |
Length (In.) | 1.39 in |
Pipe Size (In.) | 1/4 |
Details
Item | Nipple |
Connection | NPT |
Material | PFA |
Temp. Range | 0 to 350F |
Pressure (PSI) | 125 |
Description
Nipple, Pipe Size 1/4 In, NPT Connection, Material of Construction PFA, Pressure 125 PSI, Temp. Range 0 to 350 Deg F, Hex 5/8 In, Length 1.39 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Tubspout Escutcheon, Hampton, Williamsburg (907520-0020A)
- JONES STEPHENS 3/4" x 3" Galvanized Steel Pipe Nipple (50730)
- NEOPERL 1.5 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5501505)
- STRAUB 2" 316 SS Grip L Coupling (G20450)
- PARKER Nipple Reducer, 1/2 x 3/8 In, NPT, PFA (PNR-86-P)
- PARKER Bushing, 3/8 x 1/2 In, NPT, PFA (PB-68-P)
- PARKER Female Reducer, 1/4 x 1/8 In, NPT, PFA (PFR-42-P)
- PARKER Nipple Reducer, 1/2 x 1/4 In, NPT, PFA (PNR-84-P)
- PARKER Tee, 1/4 In, NPT, PFA (PT-4-P)
- PARKER Bushing, 1/2 x 1 In, NPT, PFA (PB-816-P)
- PARKER Nipple Reducer, 3/4 x 1/2 In, NPT, PFA (PNR-128-P)
- Parker Tube Fittings