Shop All Needle Valves
Parker
Needle Valve, Straight, 316 SS, 1/4 In.
Mfr # 4A-V4LR-SS
Zoro # G3357417
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Tube Size 1/4"
- Connection A-LOK(R)/Compression
- Body Material 316 Stainless Steel
- Max. Pressure 5,000 psi
Product Information
- Brand Parker
- MFR # 4A-V4LR-SS
- Zoro # G3357417
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Max. Height | 3 1/16 in |
Length | 2 5/16 in |
Details
Connection | A-LOK(R)/Compression |
Body Material | 316 Stainless Steel |
Max. Pressure | 5,000 psi |
Max. Flow | 0.43 gpm |
Item | Needle Valve |
Seal Material | PTFE |
Standards | Tested In Accordance To ISA S75.02 |
Handle Material | Nylon |
Fitting Style | Straight |
Stem Type | Blunt |
Temp. Rating | -65 Degrees to 450 Degrees F |
Description
Needle Valve, Straight, Body Material 316 Stainless Steel, Tube Size 1/4 in, A-LOK(R)/Compression Connection, Stem Type Blunt, Seal Material PTFE, Handle Material Nylon, Max. Pressure 5,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 0.43 gpm, Max. Height 3 1/16 in, Length 2 5/16 in, Standards Tested In Accordance to ISA S75.02
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (1950-000)
- ZURN 1-1/2 " Dia., Sediment Bucket, Screen: PVC; Handle: ABS; Latches: Stainless Steel (Z1180-1-1/2IP)
- SHARKBITE End Stop, 1 in Tube Size, Brass, Brass (U520LF)
- LEGRIS 3/8" Tube x 1/4" MNPT Meter Input Check Valve (7985 60 14)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LN-B)
- PARKER Needle Valve, Angled, 1/8x1/4, Compression (NV104C-4-2)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LK-SS)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LR-SS)
- PARKER Needle Valve, Straight, Brass, 1/4 In. (4A-V4LN-B)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4F-V6LN-SS)
- PARKER Needle Valve, 1/4 In., Flare to Flare (NV102F-4)
- Parker Valves