Shop All Needle Valves
Parker
Needle Valve, Straight, 1/2 In, Compression
Mfr # MV-13-166
Zoro # G1829107
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Tube Size 1/2"
- Connection Compression
- Body Material Wetted: PFA, PTFE; Non-Wetted: PFA, ETFE, PVDF
- Max. Pressure 100 psi
Product Information
- Brand Parker
- MFR # MV-13-166
- Zoro # G1829107
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Length | 3 23/32 in |
Max. Height | 3 53/64 in |
Details
Connection | Compression |
Body Material | Wetted: PFA, PTFE; Non-Wetted: PFA, ETFE, PVDF |
Max. Pressure | 100 psi |
Max. Flow | 4.6 gpm |
Item | Needle Valve |
Temp. Rating | Ambient: 0 Degrees to 212 Degrees F; Fluid: 0 Degrees to 266 Degrees F |
Fitting Style | Straight |
Standards | ANSI/ISA-S75.02 |
Stem Type | PFA |
Handle Material | PFA |
Seal Material | PFA |
Description
Needle Valve, Straight, Body Material Non-Wetted: PFA/ETFE/PVDF, Wetted: PFA/PTFE, Tube Size 1/2 in, Compression Connection, Stem Type PFA, Seal Material PFA, Handle Material PFA, Max. Pressure 100 psi, Temp. Rating Ambient: 0 Degrees to 212 Degrees F; Fluid: 0 Degrees to 266 Degrees F, Max. Flow 4.6 gpm, Max. Height 3 53/64 in, Length 3 23/32 in, Standards ANSI/ISA-S75.02
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Digital Recording Monitor, Size 12-7/64" (CS12X)
- KISSLER Shower Valve Rebuild Kit, 2 Handle (RBK1167)
- ZURN Sensor Button, Plastic (PERK6000-BUTTON)
- KOHLER Artifacts 30" Towel Bar (72569-BV)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LN-B)
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LK-SS)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4F-V6LR-SS)
- PARKER Needle Valve, Angld, 1/4In, Flare-Male Pipe (NV101F-4-2)
- PARKER Needle Valve, Straight, Brass, 1/4 In. (4A-V4LN-B)
- PARKER Needle Valve, 1/4 In., FNPTxMNPT (NV108P-4)
- NOSHOK Block & Bleed Valve, Soft Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle (702-FFS-HL1)
- Parker Needle Valves