Shop All Needle Valves
Parker
Needle Valve, 3/8x1/4 In., Flare-Male Pipe
Mfr # NV101F-6-4
Zoro # G3965720
original price:
$10.85
15% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" x 1/4"
- Connection Flare to Male Pipe
- Body Material Brass
- Stem Type Brass
- Length 1-55/64"
Product Information
- Brand Parker
- MFR # NV101F-6-4
- Zoro # G3965720
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 3/8" x 1/4" |
Length | 1-55/64" |
Max. Height | 1-3/8" |
Details
Connection | Flare to Male Pipe |
Body Material | Brass |
Item | Needle Valve |
Stem Type | Brass |
Temp. Rating | -45 Degrees to 250 Degrees F |
Handle Material | Zinc Plated Steel |
Fitting Style | Angled |
Description
Needle Valve, Angled, Body Material Brass, Pipe Size 3/8 in x 1/4 in, Flare to Male Pipe Connection, Stem Type Brass, Handle Material Zinc Plated Steel, Temp. Rating -45 Degrees to 250 Degrees F, Max. Height 1 3/8 in, Length 1 55/64 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Headpart Starlight Chrome (45885000)
- APOLLO VALVES 1-1/4" FNPT Carbon Steel Ball Valve Inline (73A10601)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10712)
- CHICAGO FAUCET Metering Single Hole Mount, Sink Accessory, Polished chrome (748-665ABCP)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LK-SS)
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LN-SS)
- PARKER Needle Valve, Straight, Brass, 1/4 In. (4A-V4LN-B)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LR-SS)
- PARKER Needle Valve, Straight, SS, 1/2 In., FNPT (HNVS8FF)
- PARKER Needle Valve, 1/4 In., Compressn-Compressn (NV105C-4)
- NOSHOK Needle valve, 7/16"-20 UNF 2B FxF (442-FFC)
- Parker Valves