Shop All Pneumatic Lubricators
Parker
Mist Lubricator, Pipe Size 3/4" NPT
Mfr # 07L42BE
Zoro # G3374548
original price:
$159.86
17% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 07L
- Bowl Material Plastic
- Pipe Size 3/4 in NPT
- Max. Flow 90 cfm
- Max. Pressure 150 psi
Product Information
- Brand Parker
- MFR # 07L42BE
- Zoro # G3374548
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4 in NPT |
Overall Height | 9 1/16 in |
Overall Width | 3 1/4 in |
Overall Length | 3.24 in |
Bowl Size | 6 oz |
Air Inlet Size | 3/4 in |
Overall Depth | 3 1/4 in |
Air Outlet Size | 3/4 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Locking Knob, Nonrising, Body Material Zinc, Overall Width 3 1/4 in, Series 07L, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included No, Duty Rating Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (EZ-TMPL-450)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL896)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 18 # of Teeth (60BS18H X 1)
- BUYERS PRODUCTS 3/4 Inch NPTF Sleeve-Type Hydraulic Quick Coupler Assembly (B40005)
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (06L32BE)
- PARKER Air Line Lubricator, 3/4In, 325cfm, 250 psi (L606-06W/M8)
- PARKER Air Line Lubricator, 3/4In, 90 cfm, 250 psi (17L44BE)
- PARKER Air Line Lubricator, 1 In, 350 cfm, 250 psi (L606-08W/M8)
- PARKER 3/4IN 10BAR NPT PNEUMATIC LUBRICATOR (17L41BC)
- PARKER Air Line Lubricator, 1/4In, 40 cfm, 250 psi (16L14BE)
- SPEEDAIRE Air Line Lubricator, 1/8In, 10 cfm, 150 psi (4ZL56)
- Parker Pneumatic System Components