Shop All Pneumatic Lubricators
Parker
Mist Lubricator, Pipe Size 1/4" NPT
Mfr # 06L12BE
Zoro # G3374502
original price:
$124.76
11% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 06L
- Bowl Material Plastic
- Pipe Size 1/4 in NPT
- Max. Flow 40 cfm
- Max. Pressure 150 psi
Product Information
- Brand Parker
- MFR # 06L12BE
- Zoro # G3374502
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4 in NPT |
Overall Height | 7 13/16 in |
Overall Width | 2 3/4 in |
Overall Length | 2.81 in |
Bowl Size | 3 oz |
Air Inlet Size | 1/4 in |
Overall Depth | 2 3/4 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Locking Knob, Nonrising, Body Material Zinc, Overall Width 2 3/4 in, Series 06L, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included No, For Fluid Type Compressed Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.5 Rod (212719)
- THOMSON Ball Bushing, Bore Dia 2.500 In (OPN406080)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- KOYO Medium Ball Bearings 31-52mm (EE5)
- PARKER Air Line Lubricator, 3/8In, 60 cfm, 250 psi (16L24BE)
- PARKER Air Line Lubricator, 1-1/2 In, 400 cfm (L606-12W/M8)
- PARKER Mist Lubricator, Pipe Size 3/4" NPT (07L42BE)
- PARKER Mist Lubricator, Pipe Size 3/8" NPT (06L22BE)
- PARKER 3/8IN 150PSI NPT PNEUMATIC LUBRICATOR (07L21BD)
- PARKER Air Line Lubricator, 3/4In, 90 cfm, 250 psi (17L44BE)
- DIXON In-Line Lubricator 3/4", NPT, 3.7 oz. (PL400)
- Parker Pneumatic System Components