Shop All Filtration Accessories
Parker
Mini Capsule, Half, 0.25GPM, 5Micron
Mfr # 22-CHBJJ-050-1
Zoro # G1179674
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Housing Material Polypropylene
- Product Type Filter Capsule
- Air Particle Retention 99.9% Retention
- Filtration Area 1,486 sq cm
Product Information
- Brand Parker
- MFR # 22-CHBJJ-050-1
- Zoro # G1179674
- Country of Origin United States
- Category Filtration Accessories
Details
Item | Mini Capsule |
Autoclavable | Yes |
Housing Material | Polypropylene |
Product Type | Filter Capsule |
Air Particle Retention | 99.9% Retention |
Filtration Area | 1,486 sq cm |
Maximum Operating Pressure | 37.6 psi |
Description
Mini Capsule, Product Type Filter Capsule, Housing Material Polypropylene, Autoclavable Yes, Maximum Operating Pressure 37.6 psi, Filtration Area 1,486 sq cm, Air Particle Retention 99.9 Percent Retention
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Ice Machine Prefilter System, 3.34 gpm (EV932422-75)
- ZORO SELECT Tubing, Silicone, 1-1/2" I.D., 2" O.D. (ZUSA-HT-767)
- MOEN Handle Kit, 172654 (172654)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/FPM, FPT x FPT (BFAS1020TFS)
- PARKER O-Ring Set, Viton, For BSSB Housings (Viton O-Ring Seal Set)
- PARKER Inline Filter, 1/4 In, Brass, 3000 PSIG CWP (4A-F4L-10-B)
- PARKER Mini Capsule, Half, 0.25GPM, 1.2Micron (22-CHBHH-012-1)
- PARKER Inline Filter, 1/2 In, 316 SS, 6000 PSI CWP (8A-F8L-10-SS)
- PARKER Bag Housing, CS, 160GPM, 2 In NPT (CBC1D2T)
- PARKER Inline Filter, 3/8 In, 316 SS, 6000 PSI CWP (6A-F6L-10-SS)
- ASAHI Replacement Screen, 1/2" Size (3188005)
- Parker Filtration Accessories