Shop All Filtration Accessories
Parker
Mini Capsule, Half, 0.25GPM, 0.6Micron
Mfr # 22-CHBHH-006-1
Zoro # G0911723
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2.72 in
- Pore Size 0.6 um
- Autoclavable Yes
- Outlet Connection 1/2 in Hose Barb
- Max. Operating Pressure 70 psi
Product Information
- Brand Parker
- MFR # 22-CHBHH-006-1
- Zoro # G0911723
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Diameter | 2.72 in |
Pore Size | 0.6 um |
Diameter - Metric | 69.08 mm |
Details
Item | Mini Capsule |
Autoclavable | Yes |
Outlet Connection | 1/2 in Hose Barb |
Max. Operating Pressure | 70 psi |
Inlet Connection | 1/2 in |
Housing Material | Polypropylene |
Product Type | Filter Capsule |
Inlet Connection Type | Barb |
Air Particle Retention | 99.9% Retention |
Outlet Connection Type | Barb |
Maximum Operating Pressure | 3.4 psi |
Maximum Outlet Connection - Metric | 12.7 mm |
Maximum Inlet Connection - Metric | 12.7 mm |
Filtration Area | 371 sq cm |
Description
Mini Capsule, Diameter - Metric 69.08 mm, Outlet Connection Type Barb, Maximum Inlet Connection - Metric 12.7 mm, Maximum Outlet Connection - Metric 12.7 mm, Product Type Filter Capsule, Pore Size 0.6 um, Housing Material Polypropylene, Inlet Connection Type Barb, Autoclavable Yes, Inlet Connection 1/2 in, Maximum Operating Pressure 3.4 psi, Filtration Area 371 sq cm, Air Particle Retention 99.9 Percent Retention
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Inlet Check Valve (0635DP0)
- WESTWARD Double Flaring Tool, 45 Deg Double Lap (3CYN8)
- ZURN FS8 3" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV3)
- RIOBEL Elbow Supply (772BN)
- PARKER Inline Filter, 3/8 In, 316 SS, 6000 PSI CWP (6A-F6L-10-SS)
- PARKER Inline Filter, 1/4 In, 316 SS, 6000 PSI CWP (4A-F4L-10-SS)
- PARKER Bag Housing, CS, 80GPM, 2 In NPT (CBC1S2T)
- PARKER Mini Capsule, Half, 0.25GPM, 5Micron (22-CHBJJ-050-1)
- PARKER Inline Filter, 1/4 In, Brass, 3000 PSIG CWP (4A-F4L-10-B)
- PARKER Inline Filter, 1/2 In, 316 SS, 6000 PSI CWP (8A-F8L-10-SS)
- CYTIVA WHATMAN Filter Membrane, 5um, 47mm, PK100 (7195-004)
- Parker Filtration Accessories