Shop All Push-to-Connect Tube Fittings
Parker
Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6521 06 10WP2
Zoro # G205653770
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Compatible Tube Material Polyethylene
- Color White
- Release Ring Material Stainless Steel
- System of Measurement Metric
Product Information
- Brand Parker
- MFR # 6521 06 10WP2
- Zoro # G205653770
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Thread Size | 1/8 |
Overall Length | 19 mm |
Fitting Side B Pipe Size | 1/8 mm |
Details
Item | Metric Plastic Push-to-Connect Fitting |
Specific Fitting Shape | Straight Adapter |
Compatible Tube Material | Polyethylene |
Color | White |
Release Ring Material | Stainless Steel |
System of Measurement | Metric |
Application | Beverages, Food Processing, Medical, Potable Water, Water Purification |
Resistance Properties | Chemical-Resistant |
Minimum Operating Temperature | 35 Degrees F |
Maximum Operating Temperature | 200 Degrees F |
Fitting Material | Polymer |
Maximum Operating Pressure | 230 psi |
Standards | ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, ROHS, WRAS |
Release Type | Ring |
Fitting Side A Connection Type | Tube Stem |
Fitting Side B Connection Type | MBSPT |
Description
Metric Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Polymer, Fitting Thread Size 1/8, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 19 mm, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Free Standing Magnifying Make Up Mirror - Brushed Gold (KMM103BG)
- T&S BRASS Hose Adaptor (-GFE)
- PFISTER Pfister Replacement Hose (951-224S)
- APG 3/4" Aluminum Part F (3E07FAL)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 06 08WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-4-0)
- PARKER Union Elbow, 5/16 in Tube Size, Nylon, White, 10 PK (6302 08 00WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-10M-6G)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-6M-8M)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-12M)
- PARKER Push-to-Connect Union Elbow, 1/2 in Tube Size, Nylon, White, 5 PK (6302 62 00WP2)
- Parker Push-to-Connect Tube Fittings