Shop All Push-to-Connect Tube Fittings
Parker
Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6382 08 10WP2
Zoro # G505748053
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Resistance Properties Chemical-Resistant
- Release Ring Material Stainless Steel
- Application Beverages, Food Processing, Medical, Potable Water, Water Purification
- Fitting Side B Connection Type Tube Stem
Product Information
- Brand Parker
- MFR # 6382 08 10WP2
- Zoro # G505748053
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Overall Length | 39 mm |
Details
Item | Metric Plastic Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow |
Resistance Properties | Chemical-Resistant |
Release Ring Material | Stainless Steel |
Application | Beverages, Food Processing, Medical, Potable Water, Water Purification |
Fitting Side B Connection Type | Tube Stem |
Color | White |
Maximum Operating Temperature | 199 Degrees F |
Fitting Material | Polymer |
Maximum Operating Pressure | 230 psi |
Fitting Side A Connection Type | Push-to-Connect |
Release Type | Ring |
Standards | ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, ROHS, WRAS |
Minimum Operating Temperature | 35 Degrees F |
Compatible Tube Material | Polyethylene |
System of Measurement | Metric |
Description
Metric Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 199 Degrees F, Overall Length 39 mm, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (CAP125)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1703)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-3-4)
- KOHLER Devonshire 18" Towel Bar (10550-CP)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-10M-12M)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-12-8)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-6M-2G)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-6-4)
- PARKER Push-to-Connect Elbow, Brass, Silver (165PLP-4)
- PARKER Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-5/32)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 12mm x 1/4" Male BSPT (R) (PC12-02)
- Parker Push-to-Connect Tube Fittings