Shop All Push-to-Connect Tube Fittings
Parker
Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6351 06 00WP2
Zoro # G705277636
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Side A Tube Outer Diameter 6 mm
- Standards ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, ROHS, WRAS
- Compatible Tube Material Polyethylene
- Maximum Operating Temperature 265 Degrees F
Product Information
- Brand Parker
- MFR # 6351 06 00WP2
- Zoro # G705277636
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 6 mm |
Overall Length | 17 mm |
Details
Item | Metric Plastic Push-to-Connect Fitting |
Specific Fitting Shape | Cap |
Standards | ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, ROHS, WRAS |
Compatible Tube Material | Polyethylene |
Maximum Operating Temperature | 265 Degrees F |
Resistance Properties | Chemical-Resistant |
Fitting Material | Polymer |
Release Type | Ring |
Minimum Operating Temperature | 35 Degrees F |
Application | Beverages, Food Processing, Medical, Potable Water, Water Purification |
Fitting Side A Connection Type | Push-to-Connect |
Release Ring Material | Stainless Steel |
Color | White |
Maximum Operating Pressure | 230 psi |
Description
Metric Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Polymer, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F, Overall Length 17 mm, Specific Fitting Shape Cap, Release Type Ring, Standards ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, ROHS, WRAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Red 90, Duc. Iron, 150lb, 4X2-1/2" (4319001716)
- LEGEND VALVE 3/4 T-539 NO LEAD WATER HEATER (107-192NL)
- ZORO SELECT Globe Valve, Class 800, 2 In. (4371006260)
- ZORO SELECT Tubing, Silicone, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1617)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA16)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Gold (172PTCNS-8-6-8)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-12M)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-8M-6G)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-12M-8G)
- PARKER Push-to-Connect Elbow, Brass, Silver (165PLP-4)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 3/8" Tube Size, Black (ZUSA-TF-PTC-227)
- Parker Push-to-Connect Tube Fittings