Shop All Push-to-Connect Tube Fittings
Parker
Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6326 12 00WP2
Zoro # G405748122
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Plug
- Fitting Connection Type BSPT
- Thread Sealant Type EPDM
- Fitting Material Polymer
- System of Measurement Metric
Product Information
- Brand Parker
- MFR # 6326 12 00WP2
- Zoro # G405748122
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 45 mm |
Fitting Tube Size Outer Diameter | 12 mm |
Details
Item | Metric Plastic Push-to-Connect Fitting |
Specific Fitting Shape | Plug |
Fitting Connection Type | BSPT |
Thread Sealant Type | EPDM |
Fitting Material | Polymer |
System of Measurement | Metric |
Standards | ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, ROHS, WRAS |
Resistance Properties | Chemical-Resistant |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 230 psi |
Maximum Operating Temperature | 265 Degrees F |
Compatible Tube Material | Polyethylene |
Minimum Operating Temperature | 35 Degrees F |
Color | White |
Application | Beverages, Carbon Dioxide, Potable Water |
Description
Metric Plastic Push-to-Connect Fitting, Application Beverages, Carbon Dioxide, Potable Water, Fitting Connection Type BSPT, Fitting Material Polymer, Fitting Tube Size Outer Diameter 12 mm, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F, Overall Length 45 mm, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color White, Standards ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, ROHS, WRAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Reducing Nipple, MNPT, 3/8" x 1/4" Pipe Size (VS216P-6-4)
- RAIN BIRD Valve Box, 10" Round w/Green Lid (VBRND10)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 1/4 in Tube Size, Brass, Silver (W169PW-4-4)
- INNOCI-USA Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Right Hinge Door (69431620R)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5/32-2)
- PARKER Reducer, 3/8 in x 1/2 in Tube Size, Nylon, White, 5 PK (6366 60 62WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W169PLP-4M-4R)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-10-6)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass (172PTC-8-6)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 60 56WP2)
- LEGRIS Male Branch Tee, 1/4 in Tube Size, Brass, Silver (3608 06 13)
- Parker Push-to-Connect Tube Fittings