Shop All Push-to-Connect Tube Fittings
Parker
Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # W68PLP-4M-2R
Zoro # G705653737
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side A Tube Outer Diameter 4 mm
- Fitting Side B Connection Type BSPT
- Fitting Side A Connection Type Push-to-Connect
- Maximum Operating Pressure 300 psi
Product Information
- Brand Parker
- MFR # W68PLP-4M-2R
- Zoro # G705653737
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side A Pipe Size | 1/8 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 4 mm |
Overall Length | 20 13/32 mm |
Fitting Thread Size | 1/8 |
Details
Item | Metric Metal Push-to-Connect Fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Side B Connection Type | BSPT |
Fitting Side A Connection Type | Push-to-Connect |
Maximum Operating Pressure | 300 psi |
Release Type | Ring |
Thread Sealant Type | White Acrylic |
System of Measurement | Metric |
Fitting Material | Brass |
Standards | FDA, RoHS |
Maximum Operating Temperature | 200 Degrees F |
Includes Pre-Applied Thread Sealant | Yes |
Release Ring Material | Stainless Steel |
Application | Cooling, Air |
Color | Silver |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side A Pipe Size 1/8 mm, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE I-TU-4 Telescoping Urinal Auger, (ITU4)
- FISHER MFG Arm, Rotor , Fisher Waste, Ns (22233)
- JONES STEPHENS Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set (C92200)
- NEOPERL 1.5 gpm Aerated Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (5501905)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-8M)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C4-HNBR 1/4" COUPLING)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 08 13WP2)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-6-4)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W169PLP-8M-6R)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 08 00WP2)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-10-8)
- Parker Tube Fittings