Shop All Push-to-Connect Tube Fittings
Parker
Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # W68PLP-12M-6R
Zoro # G105653771
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Release Ring Material Stainless Steel
- Thread Sealant Type White Acrylic
- Fitting Side A Connection Type Push-to-Connect
- Maximum Operating Temperature 200 Degrees F
Product Information
- Brand Parker
- MFR # W68PLP-12M-6R
- Zoro # G105653771
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/8 mm |
Overall Length | 30 27/32 mm |
Fitting Thread Size | 3/8 |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 12 mm |
Details
Item | Metric Metal Push-to-Connect Fitting |
Specific Fitting Shape | Straight Adapter |
Release Ring Material | Stainless Steel |
Thread Sealant Type | White Acrylic |
Fitting Side A Connection Type | Push-to-Connect |
Maximum Operating Temperature | 200 Degrees F |
System of Measurement | Metric |
Color | Silver |
Fitting Side B Connection Type | BSPT |
Maximum Operating Pressure | 300 psi |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Material | Brass |
Standards | FDA, RoHS |
Application | Cooling, Air |
Release Type | Ring |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side A Pipe Size 3/8 mm, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (APXDEE3412)
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Angle (6573290)
- DUFF-NORTON Rotary Union, 0.22" dia., NPT, Cast Iron (440144C)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 1/2 in (0390003069)
- PARKER Swivel Elbow, 1/2 in Tube Size, Nylon, White, 4 PK (6509 62 18WP2)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-6-4)
- PARKER Push-to-Connect Fitting, Brass, Silver (68PLP-8-8G)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-8-6)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (165PTC-3)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-12M-4G)
- LEGRIS Elbow, 5/16 in Tube Size, Nylon, Black, 10 PK (3009 08 14)
- Parker Tube Fittings