Shop All Push-to-Connect Tube Fittings
Parker
Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # W68PLP-12M-4R
Zoro # G805653736
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Includes Pre-Applied Thread Sealant Yes
- Fitting Side A Connection Type Push-to-Connect
- System of Measurement Metric
- Fitting Side B Connection Type BSPT
Product Information
- Brand Parker
- MFR # W68PLP-12M-4R
- Zoro # G805653736
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Thread Size | 1/4 |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 36 29/32 mm |
Fitting Side A Pipe Size | 1/4 mm |
Details
Item | Metric Metal Push-to-Connect Fitting |
Specific Fitting Shape | Straight Adapter |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side A Connection Type | Push-to-Connect |
System of Measurement | Metric |
Fitting Side B Connection Type | BSPT |
Thread Sealant Type | White Acrylic |
Application | Cooling, Air |
Color | Silver |
Maximum Operating Pressure | 300 psi |
Release Ring Material | Stainless Steel |
Fitting Material | Brass |
Maximum Operating Temperature | 200 Degrees F |
Standards | FDA, RoHS |
Release Type | Ring |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side A Pipe Size 1/4 mm, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, MNPT x FNPT (9839-131)
- CIRCO 2 in. 4-Way x PVC Fitting Cross (136-F)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55897C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9656)
- JOHN GUEST Adapter, 5/8 in Tube Size, Acetal, Gray, 10 PK (PI012026S-PK10)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-6-MA16)
- PARKER Union, 3/8 in Tube Size, Brass, Silver (62PW-6)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-12-8)
- PARKER Fixed Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6579 56 18WP2)
- PARKER Male Connector, 3/8 in Tube Size, Nylon, White, 10 PK (6505 60 14WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-4M-4G)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 3/8" x 1/8" Male NPT (PL3/8-N1)
- Parker Push-to-Connect Tube Fittings