Shop All Push-to-Connect Tube Fittings
Parker
Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # W171PLP-8M-4R
Zoro # G405653761
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side B Tube Outer Diameter 8 mm
- Fitting Side A Connection Type Push-to-Connect
- Fitting Thread Size 1/4
- Fitting Side C Pipe Size 1/4 in
Product Information
- Brand Parker
- MFR # W171PLP-8M-4R
- Zoro # G405653761
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Thread Size | 1/4 |
Fitting Side C Pipe Size | 1/4 in |
Overall Length | 24 3/16 mm |
Details
Item | Metric Metal Push-to-Connect Fitting |
Specific Fitting Shape | Tee |
Fitting Side A Connection Type | Push-to-Connect |
Compatible Tube Hardness | 90 Shore A, 95 Shore A |
Minimum Operating Temperature | 0 Degrees F |
Thread Sealant Type | White Acrylic |
Maximum Operating Pressure | 300 psi |
Fitting Material | Brass |
Release Ring Material | Stainless Steel |
Compatible Tube Material | Plasticized Nylon, Polyethylene, Polypropylene, Polyurethane 90 Durometer Shore A, Polyurethane 95 Durometer Shore A, Unplasticized Nylon |
Finish/Coating | Nickel Plated |
Release Type | Ring |
Fitting Side B Connection Type | Push-to-Connect |
Fitting Side C Connection Type | BSPT |
Color | Silver |
Includes Pre-Applied Thread Sealant | Yes |
System of Measurement | Metric |
Maximum Operating Temperature | 200 Degrees F |
Resistance Properties | Corrosion-Resistant |
Application | Air, Inert Gases, Oils, Vacuum |
Description
Metric Metal Push-to-Connect Fitting, Application Air, Inert Gases, Oils, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 24 3/16 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307001302)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- MOEN Retreat Glass Vanity Shelf Bright Chrome (DN8390CH)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-CP)
- PARKER Push-to-Connect Straight Union, 1/4 in Tube Size, Nylon, White, 10 PK (6306 56 00WP2)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 56 00WP2)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-6-6)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-5-2)
- PARKER SWIVEL BRNCH TEE (6508 62 22WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-6M-4G)
- PARKER Male Connector, 1/2 in Tube Size, Nylon, White, 5 PK (6505 62 22WP2)
- Parker Tube Fittings