Shop All Push-to-Connect Tube Fittings
Parker
Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # W171PLP-10M-8R
Zoro # G105653764
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Application Air, Inert Gases, Oils, Vacuum
- Maximum Operating Pressure 300 psi
- Finish/Coating Nickel Plated
- Includes Pre-Applied Thread Sealant Yes
Product Information
- Brand Parker
- MFR # W171PLP-10M-8R
- Zoro # G105653764
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 25 17/32 mm |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Thread Size | 1/2 |
Details
Item | Metric Metal Push-to-Connect Fitting |
Specific Fitting Shape | Tee |
Application | Air, Inert Gases, Oils, Vacuum |
Maximum Operating Pressure | 300 psi |
Finish/Coating | Nickel Plated |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side C Connection Type | BSPT |
Fitting Side A Connection Type | Push-to-Connect |
Resistance Properties | Corrosion-Resistant |
Maximum Operating Temperature | 200 Degrees F |
Compatible Tube Hardness | 90 Shore A, 95 Shore A |
Minimum Operating Temperature | 0 Degrees F |
Release Type | Ring |
Thread Sealant Type | White Acrylic |
Color | Silver |
Compatible Tube Material | Plasticized Nylon, Polyethylene, Polypropylene, Polyurethane 90 Durometer Shore A, Polyurethane 95 Durometer Shore A, Unplasticized Nylon |
Release Ring Material | Stainless Steel |
System of Measurement | Metric |
Fitting Side B Connection Type | Push-to-Connect |
Fitting Material | Brass |
Description
Metric Metal Push-to-Connect Fitting, Application Air, Inert Gases, Oils, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 25 17/32 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Elbow, 45, 1-1/4 In. (783Y48)
- ZORO SELECT Brass Tee, FNPT, 3/4" Pipe Size (706101-12)
- LEGEND VALVE 3/4" MNPT x PRESS P-571NL DU (301-204PNL)
- DELTA Delta Ara Aerator & Set Screw - Rectangular (RP75408)
- PARKER ELBOW 90 DEGREE - MALE (W369PLP-4-2)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-5-2)
- PARKER Swivel Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6509 56 14WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-6M-2G)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-4-0)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6505 56 18WP2)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 4mm x 1/4" Male BSPT (R) (PT04-02)
- Parker Tube Fittings