Shop All Push-to-Connect Tube Fittings
Parker
Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # W169PLP-6M-6R
Zoro # G405653747
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Thread Size 3/8
- Thread Sealant Type White Acrylic
- Application Cooling, Air
- Fitting Material Brass
Product Information
- Brand Parker
- MFR # W169PLP-6M-6R
- Zoro # G405653747
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | 3/8 |
Overall Length | 19 1/8 mm |
Fitting Side B Pipe Size | 3/8 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Details
Item | Metric Metal Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Thread Sealant Type | White Acrylic |
Application | Cooling, Air |
Fitting Material | Brass |
Resistance Properties | Corrsion-Resistant, Mechanical-Resistant |
Maximum Operating Pressure | 300 psi |
Release Type | Ring |
System of Measurement | Metric |
Maximum Operating Temperature | 200 Degrees F |
Includes Pre-Applied Thread Sealant | Yes |
Minimum Operating Temperature | 0 Degrees F |
Fitting Side B Connection Type | BSPT |
Compatible Tube Material | Nylon N, Nylon NR, Polyethylene E and EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP and PPB, Polyurethane HU and HUM |
Standards | FDA, RoHS |
Compatible Tube Hardness | 95 Shore A |
Fitting Side A Connection Type | Push-to-Connect |
Finish/Coating | Nickel Plated |
Release Ring Material | Stainless Steel |
Color | Silver |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side B Pipe Size 3/8 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 19 1/8 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, Poly (PE03150)
- BUCKAROOS 11" Od Pipe Saddle 20 Gauge 12" Long 10/Ctn (111-12-20 RD CARTON)
- SLOAN Sloan 180-1.5 Flush Valve (3782426)
- ORION Dilution Tank and Trap, Poly, 1 1/2 In FIP (734000)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-4)
- PARKER Push-to-Connect Fitting, Brass, Silver (68PLP-5/32-0)
- PARKER Union Tee, Brass, Silver (164PLP-2)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-8-4)
- PARKER Push-to-Connect Unequal Union, Brass, Silver (62PLP-6-8)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-10M-6R)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-8M-2G)
- Parker Tube Fittings