Shop All Push-to-Connect Tube Fittings
Parker
Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 68PLP-4M-4G
Zoro # G505394151
original price:
$3.49
17% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Cooling, Air
- Standards FDA, RoHS
- Fitting Side A Tube Outer Diameter 4 mm
- Fitting Side B Pipe Size 1/4 in
Product Information
- Brand Parker
- MFR # 68PLP-4M-4G
- Zoro # G505394151
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 29 5/16 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Thread Size | 1/4 |
Fitting Side A Pipe Size | 1/4 mm |
Details
Item | Metric Metal Push-to-Connect Fitting |
Specific Fitting Shape | Straight Adapter |
Application | Cooling, Air |
Standards | FDA, RoHS |
Release Ring Material | Stainless Steel |
Fitting Side A Connection Type | Push-to-Connect |
Release Type | Ring |
Maximum Operating Pressure | 300 psi |
Fitting Side B Connection Type | BSPP |
Color | Silver |
System of Measurement | Metric |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Temperature | 200 Degrees F |
Fitting Material | Brass |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 1/4 mm, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Elbow, 45 deg., Brass, Flare, 3/16 In. (155F-3)
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571008)
- SLOAN Flush Valve 110 Dfb Smo M (3780014)
- ZORO SELECT Swivel Plug Adapter, 1-1/2 In Hub x NPSM (1WJN6)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-8-6)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-5-4)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-8-8)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-12-8)
- PARKER MALE CONNECTOR (6505 60 11WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLPBH-6M-4G)
- LEGRIS Male Elbow, Stainless Steel, Silver (3889 60 14)
- Parker Tube Fittings