Shop All Push-to-Connect Tube Fittings
Parker
Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 68PLP-12M-4G
Zoro # G705394135
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Pressure 300 psi
- Application Cooling, Air
- Fitting Side B Pipe Size 1/4 in
- Overall Length 35 3/4 mm
Product Information
- Brand Parker
- MFR # 68PLP-12M-4G
- Zoro # G705394135
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 35 3/4 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side A Pipe Size | 1/4 mm |
Fitting Thread Size | 1/4 |
Details
Item | Metric Metal Push-to-Connect Fitting |
Specific Fitting Shape | Straight Adapter |
Maximum Operating Pressure | 300 psi |
Application | Cooling, Air |
Release Type | Ring |
System of Measurement | Metric |
Release Ring Material | Stainless Steel |
Standards | FDA, RoHS |
Color | Silver |
Fitting Side A Connection Type | Push-to-Connect |
Fitting Material | Brass |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side B Connection Type | BSPP |
Includes Pre-Applied Thread Sealant | No |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 1/4 mm, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (CPLG300)
- ZORO SELECT PVC Coupling, Hub, 6 in Pipe Size (1WKW3)
- ANVIL 1/2" x 3/8" Black Forged Steel Reducer Class 3000 (0361175508)
- DIXON ILine/QLine Bolted Clamp, 2" (13ILB200)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-4-6)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-3-1)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-12M)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-6-8)
- PARKER ELBOW 90 DEGREE - MALE (W369PLP-6-4)
- PARKER Bulkhead Union, 1/2 in Tube Size, Nylon, White, 5 PK (6316 62 00WP2)
- SHARKBITE COUPL 3/4"" PUSH BRS (U4016LFA)
- Parker Tube Fittings