Shop All Push-to-Connect Tube Fittings
Parker
Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 66PLP-8M-2G
Zoro # G305394085
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Includes Pre-Applied Thread Sealant No
- Color Silver
- Fitting Side A Connection Type Push-to-Connect
- Fitting Side B Tube Outer Diameter 8 mm
Product Information
- Brand Parker
- MFR # 66PLP-8M-2G
- Zoro # G305394085
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Thread Size | 1/8 |
Fitting Side A Pipe Size | 1/8 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Overall Length | 33 19/32 mm |
Details
Item | Metric Metal Push-to-Connect Fitting |
Specific Fitting Shape | Straight Adapter |
Includes Pre-Applied Thread Sealant | No |
Color | Silver |
Fitting Side A Connection Type | Push-to-Connect |
System of Measurement | Metric |
Fitting Material | Brass |
Fitting Side B Connection Type | BSPP |
Maximum Operating Temperature | 200 Degrees F |
Release Ring Material | Stainless Steel |
Release Type | Ring |
Application | Cooling, Air |
Maximum Operating Pressure | 300 psi |
Standards | FDA, RoHS |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 1/8 mm, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other: Contemporary Round Beverage Faucet (1930-BL-DST)
- RHEEM Sp310060 Gasket - Dip Tube (SP310060)
- ZURN 8" COVER PLATE ASSEMBLY FOR Z823 (G65505)
- KETCHAM 24" x 36" Radiant Inset LED Mirror (RAD-2436)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 56 00WP2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-4-6)
- PARKER Male Connector, 1/2 in Tube Size, Nylon, White, 5 PK (6505 62 22WP2)
- PARKER Push-to-Connect Fitting, Brass, Silver (68PLP-6-6G)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-12M-4R)
- PARKER Union Tee, Brass, Silver (164PLP-5/32)
- DIXON Brass Legris Nylon/BrassPush-In, 1/4", Male 1/4", 1/4" Tube Size (31755614)
- Parker Tube Fittings