Shop All Push-to-Connect Tube Fittings
Parker
Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 172PLP-8M-6G
Zoro # G305443974
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side A Connection Type Push-to-Connect
- Minimum Operating Temperature 0 Degrees F
- Finish/Coating Nickel Plated
- Fitting Side B Tube Outer Diameter 8 mm
Product Information
- Brand Parker
- MFR # 172PLP-8M-6G
- Zoro # G305443974
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Thread Size | 3/8 |
Overall Length | 21 mm |
Fitting Side C Pipe Size | 3/8 in |
Details
Item | Metric Metal Push-to-Connect Fitting |
Specific Fitting Shape | Tee |
Fitting Side A Connection Type | Push-to-Connect |
Minimum Operating Temperature | 0 Degrees F |
Finish/Coating | Nickel Plated |
Compatible Tube Hardness | 90 Shore A, 95 Shore A |
Application | Air, Inert Gases, Oils, Vacuum |
System of Measurement | Metric |
Includes Pre-Applied Thread Sealant | No |
Fitting Material | Brass |
Maximum Operating Temperature | 200 Degrees F |
Release Ring Material | Stainless Steel |
Compatible Tube Material | Plasticized Nylon, Polyethylene, Polypropylene, Polyurethane 90 Durometer Shore A, Polyurethane 95 Durometer Shore A, Unplasticized Nylon |
Fitting Side C Connection Type | BSPP |
Maximum Operating Pressure | 300 psi |
Fitting Side B Connection Type | Push-to-Connect |
Resistance Properties | Corrosion-Resistant |
Release Type | Ring |
Color | Silver |
Description
Metric Metal Push-to-Connect Fitting, Application Air, Inert Gases, Oils, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPP, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 3/8 in, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 21 mm, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Union Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0312W-PK10)
- PROSOURCE Pipe Nipple Galv 1/4X6 (1/4X6G)
- ZORO SELECT 1/2" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND2)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size (1VEU2)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-6-4)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-8M-6R)
- PARKER Union Tee, Brass, Silver (164PLP-6)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5/32-2)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-2)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-2)
- WATTS Elbow, 1/2 in Tube Size, Polysulfone, White (3519-1008)
- Parker Tube Fittings