Shop All Push-to-Connect Tube Fittings
Parker
Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 171PLP-12M-4G
Zoro # G505444092
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Maximum Operating Pressure 300 psi
- Compatible Tube Hardness 90 Shore A, 95 Shore A
- Fitting Side B Tube Outer Diameter 12 mm
- System of Measurement Metric
Product Information
- Brand Parker
- MFR # 171PLP-12M-4G
- Zoro # G505444092
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Thread Size | 1/4 |
Overall Length | 29 5/32 mm |
Fitting Side C Pipe Size | 1/4 in |
Details
Item | Metric Metal Push-to-Connect Fitting |
Specific Fitting Shape | Tee |
Maximum Operating Pressure | 300 psi |
Compatible Tube Hardness | 90 Shore A, 95 Shore A |
System of Measurement | Metric |
Fitting Side B Connection Type | Push-to-Connect |
Fitting Side C Connection Type | BSPP |
Minimum Operating Temperature | 0 Degrees F |
Fitting Material | Brass |
Finish/Coating | Nickel Plated |
Application | Air, Inert Gases, Oils, Vacuum |
Fitting Side A Connection Type | Push-to-Connect |
Maximum Operating Temperature | 200 Degrees F |
Release Type | Ring |
Includes Pre-Applied Thread Sealant | No |
Resistance Properties | Corrosion-Resistant |
Compatible Tube Material | Plasticized Nylon, Polyethylene, Polypropylene, Polyurethane 90 Durometer Shore A, Polyurethane 95 Durometer Shore A, Unplasticized Nylon |
Color | Silver |
Release Ring Material | Stainless Steel |
Description
Metric Metal Push-to-Connect Fitting, Application Air, Inert Gases, Oils, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPP, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 29 5/32 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Union -, 14mm Tube Size (ZUSA-TF-PTC-138)
- KOHLER O Ring (33993)
- SPRINGER PARTS O-Ring FKM/SFY; Replaces Part# 71-140 (71-140SP)
- SLOAN Esd209A Control Module Asm (0346009PK)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 10 00WP2)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 06 10WP2)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Gold (172PTCNS-8-6-8)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-12M-6R)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-8-8)
- PARKER Union Tee, Brass, Silver (164PLP-6)
- PRO-LINE Copper Copper Push Fit Elbow, 3/4 in Tube Size (651-004HC)
- Parker Push-to-Connect Tube Fittings