Shop All Push-to-Connect Tube Fittings
Parker
Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 169PLP-6M-M5
Zoro # G205394086
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Maximum Operating Temperature 200 Degrees F
- Compatible Tube Hardness 95 Shore A
- Fitting Side A Connection Type Push-to-Connect
- Fitting Thread Size M5
Product Information
- Brand Parker
- MFR # 169PLP-6M-M5
- Zoro # G205394086
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | M5 |
Overall Length | 19 1/8 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 5 mm |
Details
Item | Metric Metal Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Maximum Operating Temperature | 200 Degrees F |
Compatible Tube Hardness | 95 Shore A |
Fitting Side A Connection Type | Push-to-Connect |
Fitting Material | Brass |
Resistance Properties | Corrsion-Resistant, Mechanical-Resistant |
Release Type | Ring |
Color | Silver |
Compatible Tube Material | Nylon N, Nylon NR, Polyethylene E and EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP and PPB, Polyurethane HU and HUM |
Standards | FDA, RoHS |
Includes Pre-Applied Thread Sealant | No |
Release Ring Material | Stainless Steel |
Fitting Side B Connection Type | Metric |
Maximum Operating Pressure | 300 psi |
System of Measurement | Metric |
Application | Cooling, Air |
Finish/Coating | Nickel Plated |
Minimum Operating Temperature | 0 Degrees F |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size M5, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 19 1/8 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (Solis 8111-1.6)
- THRIFCO PLUMBING 1/4 X 2 Stainless Steel Nipple, Packaged (9019073)
- NIBCO 3/8" FNPT Bronze Ball Valve Inline (T58570 3/8)
- JMF 3/8 in. Compression X 1/2 in. D Sweat Brass Adapter (4503892)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-6)
- PARKER Push-to-Connect Fitting, Brass, Silver (66PLP-5/32-2)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5/32-4)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-5-2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-M5)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-8-MA12)
- JOHN GUEST Connector, 1/4'' Tube Size, White, 10 PK (PP3208U7W)
- Parker Tube Fittings