Shop All Push-to-Connect Tube Fittings
Parker
Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 169PLP-10M-8G
Zoro # G705394104
original price:
$16.93
17% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Release Ring Material Stainless Steel
- Minimum Operating Temperature 0 Degrees F
- Includes Pre-Applied Thread Sealant No
- Compatible Tube Material Nylon N, Nylon NR, Polyethylene E and EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP and PPB, Polyurethane HU and HUM
Product Information
- Brand Parker
- MFR # 169PLP-10M-8G
- Zoro # G705394104
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/2 mm |
Fitting Thread Size | 1/2 |
Overall Length | 23 3/4 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Details
Item | Metric Metal Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Release Ring Material | Stainless Steel |
Minimum Operating Temperature | 0 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Compatible Tube Material | Nylon N, Nylon NR, Polyethylene E and EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP and PPB, Polyurethane HU and HUM |
Release Type | Ring |
Resistance Properties | Corrsion-Resistant, Mechanical-Resistant |
Fitting Side A Connection Type | Push-to-Connect |
Fitting Material | Brass |
Standards | FDA, RoHS |
Maximum Operating Pressure | 300 psi |
Finish/Coating | Nickel Plated |
Fitting Side B Connection Type | BSPP |
Compatible Tube Hardness | 95 Shore A |
Application | Cooling, Air |
System of Measurement | Metric |
Maximum Operating Temperature | 200 Degrees F |
Color | Silver |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 1/2 mm, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 23 3/4 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 2 Faucet Hole Cover in Polished Chrome, 5PK (2489492)
- ZORO SELECT 1/4" x 4" Black Pipe Nipple Sch 40 (5P625)
- JONES STEPHENS Chrome Plated Quarter Turn Repair Stop Valve (S10355)
- ZURN Carrier Hardware, 5/8 in. Size, Wall (Z5610-NUT-EXT-KIT)
- PARKER Union Tee, Brass, Silver (164PLP-5)
- PARKER Bulkhead Union, 3/8 in Tube Size, Nylon, White, 10 PK (6316 60 00WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-M5)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 10 00WP2)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C8-HNBR 1/2" COUPLING)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-1)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-3/8" Tube OD x 3/8" FNPT (ZUSA-PTC-PBT-341)
- Parker Tube Fittings