Shop All Push-to-Connect Tube Fittings
Parker
Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 165PLP-10M
Zoro # G705394111
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Union Elbow
- Fitting Material Brass
- Includes Pre-Applied Thread Sealant No
- Maximum Operating Temperature 200 Degrees F
- Minimum Operating Temperature 0 Degrees F
Product Information
- Brand Parker
- MFR # 165PLP-10M
- Zoro # G705394111
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 10 mm |
Overall Length | 23 3/4 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Details
Item | Metric Metal Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Union Elbow |
Fitting Material | Brass |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Temperature | 200 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Compatible Tube Material | Nylon N, Nylon NR, Polyethylene E and EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP and PPB, Polyurethane HU and HUM |
Maximum Operating Pressure | 300 psi |
Release Type | Ring |
Finish/Coating | Nickel Plated |
Application | Cooling, Air |
Standards | FDA, RoHS |
System of Measurement | Metric |
Resistance Properties | Corrsion-Resistant, Mechanical-Resistant |
Color | Silver |
Fitting Side A Connection Type | Push-to-Connect |
Release Ring Material | Stainless Steel |
Compatible Tube Hardness | 95 Shore A |
Fitting Side B Connection Type | Push-to-Connect |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 23 3/4 mm, Specific Fitting Shape 90 Degrees Union Elbow, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Adjustable Screwdriver Control Stop, 1" (H700A)
- DIXON Mini Needle Valve Male to Female BR, 1/4" (MFB102)
- ZORO SELECT 2-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0830041810)
- ZURN Zurn Z1200-NEOSEAL-GSKT-4 Closet Gasket Kit (Z1200-NEOSEAL-GSKT-4)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-3-4)
- PARKER Dual Port Male Elbow, 5/8 in x 3/8 in Tube Size, Brass, Gold (189PTC-10-6-6)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-10M-4G)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-6)
- PARKER Dual Port Male Elbow, 5/8 in x 1/4 in Tube Size, Brass, Gold (189PTC-10-4-6)
- PARKER Composite DOT Push-to-Connect Fitting, Composite, Black (VS372PTC-8-8)
- LEGEND VALVE 1/2" PUSH FIT ELBOW (456-053NL)
- Parker Tube Fittings