Shop All Push-to-Connect Tube Fittings
Parker
Metric DOT Push-to-Connect Fitting, Composite, Black
Mfr # 379PTCR-6-MA12
Zoro # G104860088
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Swivel Elbow Adapter
- Overall Length 7/8 in
- System of Measurement Imperial/Metric
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Color Black
Product Information
- Brand Parker
- MFR # 379PTCR-6-MA12
- Zoro # G104860088
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 7/8 in |
Fitting Side B Pipe Size | 12 mm |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | M12 |
Details
Item | Metric DOT Push-to-Connect Fitting |
Specific Fitting Shape | 45 Degrees Swivel Elbow Adapter |
System of Measurement | Imperial/Metric |
Standards | DOT FMVSS 571.106, SAE J1131, SAE J2494-3 |
Color | Black |
Application | Air |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 250 psi |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 200 Degrees F |
Resistance Properties | Impact-Resistant |
Release Type | Collet |
Fitting Material | Composite |
Fitting Side B Connection Type | Metric |
Fitting Side A Connection Type | Push-to-Connect |
Compatible Tube Material | J844 Type A Nylon, Stainless Steel |
Description
Metric DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 12 mm, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Composite, Fitting Thread Size M12, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 45 Degrees Swivel Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2 ft TBE Black Pipe Sch 80 (90918)
- PROPLUS Faucet Stem for Union Brass, Hot, 18 Point, 10PK (61054)
- LEGEND VALVE 1/2" PEX X 3/4" MALE ELBOW (460-107NL)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-6809)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA12)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-4-2)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 06 10WP2)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA22)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-6-8)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-8-8)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-1/2" Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-462)
- Parker Tube Fittings