Shop All Push-to-Connect Tube Fittings
Parker
Metric DOT Push-to-Connect Fitting, Composite, Black
Mfr # 369PTCR-8-MA16
Zoro # G904860066
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air
- System of Measurement Imperial/Metric
- Overall Length 2 9/16 in
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Product Information
- Brand Parker
- MFR # 369PTCR-8-MA16
- Zoro # G904860066
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 9/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 16 mm |
Fitting Thread Size | M16 |
Details
Item | Metric DOT Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air |
System of Measurement | Imperial/Metric |
Standards | DOT FMVSS 571.106, SAE J1131, SAE J2494-3 |
Color | Black |
Maximum Operating Pressure | 250 psi |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Connection Type | Metric |
Release Type | Collet |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | Push-to-Connect |
Fitting Material | Composite |
Compatible Tube Material | J844 Type A Nylon, Stainless Steel |
Maximum Operating Temperature | 200 Degrees F |
Resistance Properties | Impact-Resistant |
Description
Metric DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 16 mm, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Composite, Fitting Thread Size M16, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 9/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-VS)
- ZURN Pressure Reducing Valve, 300 psi, 6" L (1-625XLC)
- BANJO 1-1/4" FNPT Bulkhead Tank Fitting (TF125)
- PARKER 1/2" A-LOK x FNPT 316 SS Female Branch Tee (8FBT8N-316)
- PARKER Male Branch Tee, 1/2 in Tube Size, Brass, Silver (W172PLP-8-4)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-10M-6G)
- PARKER Push-to-Connect Union, Brass, Silver (62PLP-3)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-8-4)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-4)
- PARKER Dual Port Male Elbow, 3/8 in Tube Size, Brass, Gold (189PTC-6-6-6)
- JONES STEPHENS 1/2" PlumBite Push On Repair Coupling with Removal Tool (C77470LF)
- Parker Push-to-Connect Tube Fittings