Shop All Valve Parts
Parker
METERING VALVE
Mfr # MV420S-V
Zoro # G309835577
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # MV420S-V
- Zoro # G309835577
- Country of Origin United States
- Category Valve Parts
Description
Parker's Colorflow MV series valves allow extremely close control of fluids used in actuating and governing equipment. The needle allows fine adjustment at low flow by using the first three turns of the adjusting knob. The next three turns open the valve to full flow, and provides standard throttling adjustment. Markets: - Factory Automation - Machine Tools - Marine - Material Handling - Mining - Miscellaneous Industrial - Miscellaneous Manufacturing - Molding - Oil &Gas - Power Generation - Vehicle Assembly Facilities Features/Benefits: - Port options include NPT and SAE - Material offerings are brass and steel - Available in an in-line or right angle style - Port sizes are available in 7 sizes from 1/8'' to 1'' - MVK mounting kits make panel mounting simple - High efficiency o-ring stem seal eliminates packing - Fine and micro-fine needles available for extremely fine control - The exclusive ''Colorflow'' color-band provide an accurate visual indication of setting Applications: - Suitable for general hydraulic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Faucet And Shank Assy For - Part# Gmd022Q (GMD022Q)
- DIXON K-Series Female ORB, 1/2", Plug, 1/2", ST (K4OF4)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TDF-24-SSC)
- ZORO SELECT Hex Head Plug, 304 SS, 1/4", M BSPT (ZUSA-PF-8257)
- PARKER VALVE CARTRIDGE VALVE PARTS AND ACCESSORY (KIT-R2K-CART-V-SS)
- PARKER 1.6A Amp Solenoid Operator Plugin (PS1-E2301F)
- PARKER Bolt Kit, Hyd Valve (BK98)
- PARKER VALVE REBUILD KIT VALVE PARTS AND ACCESSORY (76792)
- PARKER SS SOLENOID COIL KIT VALVE PARTS AND ACCESSORY (PS539700)
- PARKER Single Remote Pilot Valve, 1/4"NPT, 232psi (P2LBX592PS)
- WOODFORD Woodford 30247 Thermaline Parts Manufactured after July 2011 - Therm Packing (30247)
- Parker Valves