Shop All Air Line Lockout Valves
Parker
Metal Bowl Kit, Zinc
Mfr # BK605WB
Zoro # G4863363
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 250 psi
- Max. Temp. (F) 175 Degrees F
- Max. Working Pressure (PSI) 250
- Material Zinc
- For Use On C628, F602
Product Information
- Brand Parker
- MFR # BK605WB
- Zoro # G4863363
- Country of Origin United States
- Category Air Line Lockout Valves
Details
Max. Pressure (PSI) | 250 psi |
Max. Temp. (F) | 175 Degrees F |
Max. Working Pressure (PSI) | 250 |
Material | Zinc |
For Use On | C628, F602 |
Includes | Manual Drain, Metal Bowl, Sight Glass |
For Use with Model Number | F602, C628 |
For Use with Stock Number | C628-06FRLWGCWR, C628-08FRLWGCWR, C628-10FRLWGCWR, C628-12FRLWGCWR, F602-06WGR/M4, F602-08WGR/M4, F602-10WGR/M4, F602-12WGR/M4 |
Fits | C628, F602 |
Item | Metal Bowl Kit |
For Use With Model Number | C628, F602 |
Series | F602 |
Body Material | Zinc |
Compatible with Manufacturer Part Number | C628-06FRLWGCWR, C628-08FRLWGCWR, C628-10FRLWGCWR, C628-12FRLWGCWR, F602-06WGR/M4, F602-08WGR/M4, F602-10WGR/M4, F602-12WGR/M4 |
Compatible with Brand | Parker |
Description
Metal Bowl Kit, Compatible with Manufacturer Part Number C628-06FRLWGCWR, C628-08FRLWGCWR, C628-10FRLWGCWR, C628-12FRLWGCWR, F602-06WGR/M4, F602-08WGR/M4, F602-10WGR/M4, F602-12WGR/M4, Series F602, Body Material Zinc, Compatible with Brand Parker, Includes Manual Drain, Metal Bowl, Sight Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER STAGES Machine Tool Cleaner, 1 Gal (WHAMEX/1G)
- BRECO Plug, Interchange, MPT, Steel, 3/4" (B-B6M6-S)
- DODGE P2B-Scmah-111, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.6875 In Bore Dia. (126837)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-02AS)
- PARKER Mounting Bracket, Steel, For Use With Model Number: C628, R119 (18B57)
- PARKER Air Line Lockout Valve, NPT, 2 13/16" W (PS756P)
- PARKER Automatic Drain, 3/8, Plastic (PS506P)
- PARKER Mounting Bracket, Steel (PS707P)
- PARKER Mounting Bracket, Steel (PS843P)
- PARKER Metal Bowl Kit, Zinc (PS735P)
- SPEEDAIRE Manifold Block (4ZK43)
- Parker Air Line Lockout Valves