Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 3/8In NPT
Mfr # 422CS021K
Zoro # G0786737
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Pipe Size 3/8"
- Valve Port Size 3/8 in
- Max. Pressure 150 psi
- Body Material Aluminum
Product Information
- Brand Parker
- MFR # 422CS021K
- Zoro # G0786737
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Overall Length | 6 3/4 in |
Overall Height | 5 1/2 in |
Overall Width | 1 1/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Lever / Spring |
Max. CFM - Valves | 2.9 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 0 Degrees to 140 Degrees F |
Air Valve Type | 4-Way, 2-Position |
Coefficient of Volume | 2.9 |
Actuator/Return | Lever/Spring |
Series | 42 |
Temp. Range | 0 Degrees to 140 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 2.9 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 0 Degrees to 140 Degrees F, Coefficient of Volume 2.9, Body Material Aluminum, Overall Length 6 3/4 in, Overall Height 5 1/2 in, Overall Width 1 1/4 in, Series 42, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Pump, Vacuum, 3/4 HP (0823-V131Q-G608NEX)
- TRITAN Radial Ball Bearing, PS, 10mm, 6300ZZ (6300 ZZ/C3 PRX)
- TRITAN Tapered Roller Bearing, Cone, 0.75-in. Bore Dia., 0.655-in. Width (LM11949)
- CHICAGO RAWHIDE Small Bore Seals, #19969 (19969)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021W)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442448)
- PARKER Manual Air Control Valve, 4-Way, 1/2In NPT (M05445143)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (M05435443)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520211000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX591VV)
- INTERSTATE PNEUMATICS Pneumatic Hand Slide Valve 1/4 Inch FPT x 1/4 Inch MPT (VS440)
- Parker Pneumatic Valves