Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 3/8In NPT
Mfr # 422CR024W
Zoro # G0621354
original price:
$360.13
13% off
new price: $311.99
/ea
Free Shipping & Returns
$311.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Valve Ways and Positions 4-Way/3-Position
- Valve Port Size 3/8 in
- Max. Pressure 150 psi
- Body Material Aluminum
Product Information
- Brand Parker
- MFR # 422CR024W
- Zoro # G0621354
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Overall Width | 2 1/4 in |
Overall Height | 5 in |
Overall Length | 7 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Lever / Detent |
Max. CFM - Valves | 1.3 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 0 Degrees to 140 Degrees F |
Center Position | Open |
Temp. Range | 0 Degrees to 140 Degrees F |
Series | 42 |
Actuator/Return | Lever/Detent |
Air Valve Type | 4-Way, 3-Position |
Coefficient of Volume | 1.3 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Lever / Detent, Max. CFM - Valves 1.3 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 0 Degrees to 140 Degrees F, Center Position Open, Coefficient of Volume 1.3, Body Material Aluminum, Overall Length 7 1/2 in, Overall Height 5 in, Overall Width 2 1/4 in, Series 42, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Taper Roller Bearing Cup, 2 29/32in Bore (25520)
- LOUISVILLE Tongue Kit, Plastic, PR (PK105)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz., White (90816)
- AEROQUIP Protective Sleeve, Nylon Abrasive, .71 (FC425-12X25)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520411000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CT021K)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021W)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410111000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522831000)
- PARKER Seal Kit, 3/8 In Body, MO Series (M242002)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212RS)
- Parker Manual Air Control Valves