Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 3/8In NPT
Mfr # 422CR021W
Zoro # G0980411
original price:
$393.58
17% off
new price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Pipe Size 3/8"
- Max. Pressure 150 psi
- Valve Port Size 3/8 in
- Connection NPT
Product Information
- Brand Parker
- MFR # 422CR021W
- Zoro # G0980411
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Overall Height | 5 in |
Overall Width | 2 1/4 in |
Overall Length | 6 3/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Lever / Detent |
Max. CFM - Valves | 1.3 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 0 Degrees to 140 Degrees F |
Series | 42 |
Air Valve Type | 4-Way, 2-Position |
Temp. Range | 0 Degrees to 140 Degrees F |
Coefficient of Volume | 2.9 |
Actuator/Return | Lever/Detent |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Lever / Detent, Max. CFM - Valves 1.3 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 0 Degrees to 140 Degrees F, Coefficient of Volume 2.9, Body Material Aluminum, Overall Length 6 3/4 in, Overall Height 5 in, Overall Width 2 1/4 in, Series 42, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-104D1)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-103 (124205 1-3/16 SC FLG 4BT)
- INGERSOLL-RAND Rear Bearing (R120-127)
- NTN Flange Bearing, 4-Bolt, Ball, 3" Bore (UCFU-3M)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404311000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414811000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522831000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX591VV)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410931000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522811000)
- ARO Pedal Guard, 3-Way (20965-1)
- Parker Manual Air Control Valves