Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/8In NPT
Mfr # P2LAX69122
Zoro # G3155765
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Pipe Size 1/8"
- Valve Port Size 1/8 in
- Max. Pressure 232 psi
- Connection NPT
Product Information
- Brand Parker
- MFR # P2LAX69122
- Zoro # G3155765
- Country of Origin France
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Width | 1 1/2 in |
Overall Length | 4 in |
Overall Height | 3 1/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 232 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Lever / Detent |
Max. CFM - Valves | 1.5 cfm |
Valve Max. Pressure Rating | 232 psi |
Valve Temp. Range | -40 Degrees to 140 Degrees F |
Coefficient of Volume | 0.5 |
Air Valve Type | 4-Way, 3-Position |
Actuator/Return | Lever/Detent |
Temp. Range | -40 Degrees to 140 Degrees F |
Series | Viking |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Lever / Detent, Max. CFM - Valves 1.5 cfm, Valve Max. Pressure Rating 232 psi, Valve Temp. Range -40 Degrees to 140 Degrees F, Coefficient of Volume 0.5, Body Material Aluminum, Overall Length 4 in, Overall Height 3 1/4 in, Overall Width 1 1/2 in, Series Viking, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nozzle Tip (20024R)
- WORLDWIDE ELECTRIC Worldwide HdRF175-10/1-L-56C Cast Iron Right Angle Worm Gear Reducer 10:1 Ratio 56C Frame (HdRF175-10/1-L-56C)
- CARLISLE 1440-8MPT-35 Panther Synchronous Belt (1440-8MPT-35)
- D&D 1077mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1077)
- PARKER Service Kit, Valve Seal, Direct Air 4 (520008050)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410711000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS023W)
- PARKER Manual Air Control Valve, 3-Way, 3/8In NPT (M05432443)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442443)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX591VV)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (224-C)
- Parker Manual Air Control Valves