Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/8In NPT
Mfr # P2LAX591VS
Zoro # G1497797
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Pipe Size 1/8"
- Max. Pressure 232 psi
- Valve Port Size 1/8 in
- Body Material Aluminum
Product Information
- Brand Parker
- MFR # P2LAX591VS
- Zoro # G1497797
- Country of Origin France
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Height | 3 1/4 in |
Overall Length | 4 in |
Overall Width | 1 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 232 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Lever / Spring |
Max. CFM - Valves | 0.6 cfm |
Valve Max. Pressure Rating | 232 psi |
Valve Temp. Range | -40 Degrees to 140 Degrees F |
Actuator/Return | Lever/Spring |
Series | Viking |
Air Valve Type | 4-Way, 2-Position |
Coefficient of Volume | 0.7 |
Temp. Range | -40 Degrees to 140 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 0.6 cfm, Valve Max. Pressure Rating 232 psi, Valve Temp. Range -40 Degrees to 140 Degrees F, Coefficient of Volume 0.7, Body Material Aluminum, Overall Length 4 in, Overall Height 3 1/4 in, Overall Width 1 1/2 in, Series Viking, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 0.750", L 1.188", Aluminum (BC12-1/4"-6MM-A)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.5 Rod (288413)
- BESTORQ Aftermarket BRIGGS & STRATTON (MURRAY) 037X66 Replacement Belt, 4LK470 (4LK470)
- ZORO SELECT Hydraulic Reservoir, 2 Gal Cap. (24W699)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520211000)
- PARKER Seal Kit, 3/8 In Body, MO Series (M242002)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404111000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CT021K)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524431000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524711000)
- SMC Shuttle Valve, 1/4" Applicable Tube, OD (VR1210F-07)
- Parker Manual Air Control Valves