Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/8In NPT
Mfr # 410211000
Zoro # G1076546
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Pipe Size 1/8"
- Max. Pressure 150 psi
- Valve Port Size 1/8 in
- Body Material Aluminum
Product Information
- Brand Parker
- MFR # 410211000
- Zoro # G1076546
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Width | 1/2 in |
Overall Length | 5 in |
Overall Height | 2 1/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Roller / Spring |
Max. CFM - Valves | 0.2 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Actuator/Return | Roller/Spring |
Coefficient of Volume | 0.2 |
Air Valve Type | 4-Way, 2-Position |
Temp. Range | 32 Degrees to 175 Degrees F |
Series | Directair 2 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Roller / Spring, Max. CFM - Valves 0.2 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 5 in, Overall Height 2 1/4 in, Overall Width 1/2 in, Series Directair 2, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T21)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- ALLEN BRADLEY Ac Drive 25AD2P3N104 (25A-D2P3N104)
- CONTINENTAL 3/8" x 3 ft Lead Hose 300 psi (HZR03830-03-14-G)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520831000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520931000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520431000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410411000)
- PARKER Manual Air Control Valve, 3-Way, 3/8In NPT (M05432443)
- FESTO Foot Valve FO-3-1/4-B (FO-3-1/4-B)
- Parker Pneumatic Valves