Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/4In NPT
Mfr # 529811000
Zoro # G1780956
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Pipe Size 1/4"
- Valve Port Size 1/4 in
- Max. Pressure 150 psi
- Connection NPT
Product Information
- Brand Parker
- MFR # 529811000
- Zoro # G1780956
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Length | 4 1/4 in |
Overall Width | 1 in |
Overall Height | 1 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Lever / Spring |
Max. CFM - Valves | 0.83 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Temp. Range | 32 Degrees to 175 Degrees F |
Air Valve Type | 4-Way, 3-Position |
Coefficient of Volume | 0.8 |
Series | Directair 4 |
Center Position | Open |
Actuator/Return | Lever/Spring |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 0.83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Open, Coefficient of Volume 0.8, Body Material Aluminum, Overall Length 4 1/4 in, Overall Height 1 1/2 in, Overall Width 1 in, Series Directair 4, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 8 # of Teeth (50B8)
- EXCELTA Spatula 2-1/2 In Metal Handle Green .020 (260C-ESD)
- NACHI 51200 Thrust Ball Bearing, 51214 (51214)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-03-FHG0B)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021W)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410711000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX89111)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404111000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (529831000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520711000)
- FESTO Shut-Off Valve HE-3-QS-6 (HE-3-QS-6)
- Parker Pneumatic Valves